Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, NDP-20BAT-PP DRUM PUMP, Air Operated Double Diaphragm Pump with PTFE

  • Mfr # NDP-20BAT-PP-D

  • Zoro # G605663317


product price: $1,771.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum (ADC-12) - Non-Metallic Center Body
Liquid Temp. Range (Deg. F)
212°F (100°C) Max
Includes
Aluminum Male NPT bung adapter and suction pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDP-20BAT-PP-D
Zoro #
G605663317
UPC #
-
Country of Origin
Japan

Details

Housing Material - Pumps
Aluminum (ADC-12) - Non-Metallic Center Body
Liquid Temp. Range (Deg. F)
212°F (100°C) Max
Includes
Aluminum Male NPT bung adapter and suction pipe

Description

Yamada NDP-20BAT-PP DRUM PUMP NDP-20BAT-PP-D, Air Operated Double Diaphragm Pump with PTFE Diaphragm. PTFE Valve & O-Rings, Aluminum (ADC-12) - Non-Metallic Center Body Material, 29.1 GPM Max Flow, 3/4" NPT Fluid Port, 3/8" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor & 18 Feet Max Suction Lift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.