Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RM WIRELESS GOOSENECK 12TABLETOP MICROPHONE

  • Mfr # RM-WGL

  • Zoro # G414878322


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Includes
Wireless Tabletop Microphone, 1 x Battery (RM-WBT), 1 x Owner's Manual
Height
12.1"
Width
3.5"
Polar Pattern
Uni-directional
Battery Run Time
20 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-WGL
Zoro #
G414878322
UPC #
889025134934
Country of Origin
Netherlands

Dimensions

Height
12.1"
Width
3.5"
Depth
3.5"

Details

Includes
Wireless Tabletop Microphone, 1 x Battery (RM-WBT), 1 x Owner's Manual
Polar Pattern
Uni-directional
Battery Run Time
20 Hour
Maximum Frequency Response
16 kHz
Signal to Noise Ratio (SNR A-Weighted)
57.6 dB(A)
Operating Range
164.04 ft
Battery Chemistry
Lithium Ion (Li-Ion)
Minimum Frequency Response
160 Hz
Maximum Operating Frequency
1.90 GHz
Item
Wireless Microphone System Transmitter
Color
Black
Product Type
Wireless Microphone System Transmitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.