Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.2235 In., 6 Flute, HSS

  • Mfr # 433-0.2235

  • Zoro # G5999752


product price: $51.49
/ea

Key Features

Size - Decimal
0.2235 in - 0.2235
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.2235
Zoro #
G5999752
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2235 in - 0.2235
Flute Length
1 1/2 in
Size
0.2235"
Dimension Type
Decimal inch
Size- Decimal
0.2235" (0.2235)
Shank Size
0.2235"
Shank Dia.
7/32 in
Overall Length
6 in
Reamer Size
7/32 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Material
High Speed Steel
Spiral Direction
Neutral
Primary Material Application
All Materials
Decimal Equivalent
0.2235
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.