Chucking Reamer, 0.3670 In., 6 Flute, HSS
Mfr # 433-0.3670
Zoro # G5988062
product price: $49.19
/eaKey Features
Size - Decimal
0.3670 in - 0.3670
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-0.3670
Zoro #
G5988062
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
0.3670 in - 0.3670
Flute Length
1 3/4 in
Size- Decimal
0.3670" (0.3670)
Size
0.3670"
Shank Size
0.3670"
Shank Dia.
23/64 in
Overall Length
7 in
Reamer Size
23/64 in
Dimension Type
Decimal inch
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.