Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5010 In., 6 Flute, HSS

  • Mfr # 335-0.5010

  • Zoro # G6007556


product price: $43.99
/ea

Key Features

Size - Decimal
0.5010 in - 0.5010
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-0.5010
Zoro #
G6007556
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.5010 in - 0.5010
Flute Length
2 in
Reamer Size
1/2 in
Overall Length
6 in
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Shank Size
0.5010"
Size- Decimal
0.5010" (0.5010)
Size
0.5010"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Primary Material Application
All Materials
Cutting Direction
Right Hand
Number of Flutes
6
Decimal Equivalent
0.5010
Coolant Through
No
Spiral Direction
Right Hand
Material
High Speed Steel
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.