Zoro Homepage

Chucking Reamer, 0.6900 In., 8 Flute, HSS

  • Mfr # 433-0.6900

  • Zoro # G5985856


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.6900 in - 0.6900
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.6900
Zoro #
G5985856
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.6900 in - 0.6900
Flute Length
2 1/4 in
Shank Dia.
11/16 in
Overall Length
9 in
Size- Decimal
0.6900" (0.6900)
Size
0.6900"
Shank Size
0.6900"
Dimension Type
Decimal inch
Reamer Size
11/16 in

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.