Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 10mm, 6 Flute, Cobalt

  • Mfr # 1433-10.0MM

  • Zoro # G5944495


product price: $57.69
/ea

Key Features

Size - Decimal
10.00mm - 0.3937
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-10.0MM
Zoro #
G5944495
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
44.00 mm
Shank Dia.
10 mm
Dimension Type
Metric
Shank Size
0.3937"
Reamer Size
10.00 mm
Size
10.00mm
Size- Decimal
10.00mm (0.3937)
Overall Length
178.00 mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Material
Cobalt
Decimal Equivalent
0.3937
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Number of Flutes
6
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.