Zoro Homepage

Chucking Reamer, 12.5mm, 6 Flute, Cobalt

  • Mfr # 1435-12.5MM

  • Zoro # G5893912


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.50mm - 0.4921
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-12.5MM
Zoro #
G5893912
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.50mm - 0.4921
Flute Length
51.00 mm
Shank Dia.
12.5 mm
Size
12.50mm
Reamer Size
12.50 mm
Dimension Type
Metric
Size- Decimal
12.50mm (0.4921)
Overall Length
203.00 mm
Shank Size
0.4921"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.4921
Material
Cobalt
Reamer Application
Through Hole
Shank Type
Straight
Number of Flutes
6
Cutting Direction
Right Hand
Primary Material Application
All Materials
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 12.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.