22.0mm HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide RHS/RHC
- Mfr # 55516
- Zoro # G710037706
product price:Â
$
58.99
/ea
Sold in multiples of 12 for
$707.88
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55516
- Zoro #
- G710037706
- UPC #
- 662355020425
- Country of Origin
- United States
- Item
- Silver and Deming Drill
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Decimal Equivalent
- 0.8661 in
- List Number
- 190
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Point Angle
- 118 Degrees
- Primary Material Application
- Cast Iron, Steel, Wood
- Silver & Deming Drill
- Yes
- Material Grade - Machining
- General Purpose
- Measurement System
- Metric
- Coolant Fed
- Non-Coolant Through
- Spiral Direction
- Right Hand
- Standards
- ASME B94.11M
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Primary Material Application ISO Code
- K, P
- Helix Angle - Minimum
- 30 Degrees
- Secondary Material Application ISO Code
- N
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Drill Bit Size
- 22 mm
- Flute Length
- 3 1/8 in
- Maximum Drilling Depth
- 79.37 mm
- Depth:Dia. Ratio
- 4xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Silver and Deming Drill, Drill Bit Size 22 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.