Chucking Reamer, 15/16 In., 8 Flute, HSS
Mfr # 435L-15/16
Zoro # G5925631
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
15/16 in - 0.9375
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-15/16
Zoro #
G5925631
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
15/16 in - 0.9375
Flute Length
2 5/8 in
Shank Dia.
47/64 in
Size
15/16"
Size- Decimal
15/16" (0.9375)
Shank Size
0.7490"
Dimension Type
Fractional Inch
Overall Length
10 in
Reamer Size
15/16 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.