Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/16 In., 6 Flute, Cobalt

  • Mfr # 1435-5/16

  • Zoro # G6003654


product price: $40.29
/ea

Key Features

Size - Decimal
5/16 in - 0.3125
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-5/16
Zoro #
G6003654
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/2 in
Size
5/16"
Reamer Size
5/16 in
Overall Length
6 in
Dimension Type
Fractional Inch
Shank Size
0.3125"
Shank Dia.
0.2792 in
Size- Decimal
5/16" (0.3125)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Reamer Application
Through Hole
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Number of Flutes
6
Cutting Direction
Right Hand
Shank Type
Straight
Material
Cobalt
Decimal Equivalent
0.3125
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.