Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7mm, 6 Flute, HSS

  • Mfr # 435-7.0MM

  • Zoro # G5981604


product price: $39.59
/ea

Key Features

Size - Decimal
7.00mm - 0.2756
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-7.0MM
Zoro #
G5981604
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7.00mm - 0.2756
Flute Length
38.00 mm
Overall Length
152.00 mm
Shank Dia.
6.3 mm
Dimension Type
Metric
Size- Decimal
7.00mm (0.2756)
Size
7.00mm
Reamer Size
7.00 mm
Shank Size
0.2485"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Reamer Application
Through Hole
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.2756
Primary Material Application
All Materials
Number of Flutes
6
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 7.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.