Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 25, 4 Flute, HSS

  • Mfr # 435L-#25

  • Zoro # G5990625


product price: $34.19
/ea

Key Features

Size - Decimal
#25 - 0.1495
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-#25
Zoro #
G5990625
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#25 - 0.1495
Flute Length
1 in
Size- Decimal
#25 (0.1495)
Overall Length
4 in
Shank Size
0.1430"
Shank Dia.
9/64 in
Size
#25
Reamer Size
#25
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Number of Flutes
4
Material
High Speed Steel
Spiral Direction
Left Hand
Decimal Equivalent
0.1495
Cutting Direction
Left Hand
Shank Type
Straight
Reamer Application
Through Hole
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.