Chucking Reamer, No 27, 4 Flute, HSS
Mfr # 335-#27
Zoro # G5971847
product price: $24.39
/eaKey Features
Size - Decimal
#27 - 0.1440
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-#27
Zoro #
G5971847
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#27 - 0.1440
Flute Length
1 in
Size- Decimal
#27 (0.1440)
Size
#27
Overall Length
3 in
Shank Dia.
9/64 in
Dimension Type
Wire
Shank Size
0.1440"
Reamer Size
#27
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.