Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 39, 4 Flute, HSS

  • Mfr # 435L-#39

  • Zoro # G6013007


product price: $25.89
/ea

Key Features

Size - Decimal
#39 - 0.0995
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-#39
Zoro #
G6013007
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#39 - 0.0995
Flute Length
7/8 in
Size- Decimal
#39 (0.0995)
Dimension Type
Wire
Overall Length
3 1/2 in
Reamer Size
#39
Size
#39
Shank Dia.
5/64 in
Shank Size
0.0928"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
All Materials
Shank Type
Straight
Number of Flutes
4
Spiral Direction
Left Hand
Decimal Equivalent
0.0995
Material
High Speed Steel
Cutting Direction
Left Hand
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.