Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 58, 4 Flute, Cobalt

  • Mfr # 1433-#58

  • Zoro # G6010277


product price: $26.99
/ea

Key Features

Size - Decimal
#58 - 0.0420
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-#58
Zoro #
G6010277
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#58 - 0.0420
Flute Length
1/2 in
Shank Dia.
1/32 in
Dimension Type
Wire
Size- Decimal
#58 (0.0420)
Size
#58
Shank Size
0.0420"
Overall Length
2 1/2 in
Reamer Size
#58

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.0420
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Number of Flutes
4
Material
Cobalt
Shank Type
Straight
Reamer Application
Through Hole
Primary Material Application
All Materials
Spiral Direction
Neutral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.