Shop YANKEE

Chucking Reamer, Spiral, 6 in, 0.3438 in

  • Mfr # 1435-11/32
  • Zoro # G6020341

product price: 
$
49.59
/ea

Key Features

Size - Decimal
11/32 in - 0.3438
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1435-11/32
Zoro #
G6020341
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/32 in - 0.3438
Flute Length
1 1/2 in
Overall Length
6 in
Size- Decimal
11/32" (0.3438)
Reamer Size
11/32 in
Size
11/32"
Shank Size
0.3438"
Shank Dia.
11/32 in
Dimension Type
Fractional Inch
Shank Diameter
0.28 in
Wire Rope Length
6 in
Reamer Size - Decimal Equivalent
0.3438 in
Length
6 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Material
Cobalt
Cutting Direction
Right Hand
Number of Flutes
6
Shank Type
Straight
Reamer Application
Through Hole
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Decimal Equivalent
0.3438
Coolant Fed
Non-Coolant Through
List Number
1435

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 11/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.