Chucking Reamer, Spiral, 7 in, 0.4355 in
- Mfr # 475-0.4355
- Zoro # G5900325
product price:Â
$
49.69
/ea
Key Features
Size - Decimal
1.4355 in - 1.4355
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475-0.4355
- Zoro #
- G5900325
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 1.4355
- Number of Flutes
- 6
- Spiral Direction
- Right Hand
- Reamer Application
- Through Hole
- Primary Material Application
- All Materials
- Coolant Through
- No
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475
Dimensions
- Size - Decimal
- 1.4355 in - 1.4355
- Flute Length
- 1 3/4 in
- Size
- 1.4355"
- Dimension Type
- Decimal inch
- Shank Dia.
- 23/64 in
- Reamer Size
- 0.4375 in
- Size- Decimal
- 1.4355" (1.4355)
- Overall Length
- 7 in
- Shank Size
- 0.3730"
- Reamer Size - Decimal Equivalent
- 0.4355 in
- Shank Diameter
- 0.37 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.