Shop YANKEE
See all product information
Create Account
ChuckingReamer, Spiral, 3-1/2in, 0.11in
- Mfr # 1435-#35
- Zoro # G6010435
product price:Â
$
26.69
/ea
Key Features
Size - Decimal
#35 - 0.1100
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-#35
- Zoro #
- G6010435
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Shank Type
- Straight
- Number of Flutes
- 4
- Decimal Equivalent
- 0.1100
- Cutting Direction
- Right Hand
- Material
- Cobalt
- Spiral Direction
- Right Hand
- Primary Material Application
- All Materials
- Reamer Application
- Through Hole
- Primary Material Application ISO Code
- K, M, N, S
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- #35 - 0.1100
- Flute Length
- 7/8 in
- Reamer Size
- #35
- Shank Dia.
- 7/64 in
- Overall Length
- 3 1/2 in
- Dimension Type
- Wire
- Size
- #35
- Shank Size
- 0.1100"
- Size- Decimal
- #35 (0.1100)
- Shank Diameter
- 0.1 in
- Reamer Size - Decimal Equivalent
- 0.11 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.