Shop YANKEE
See all product information
Create Account
ChuckingReamer, Spiral, 4-1/2in, 0.1719in
- Mfr # 1435-11/64
- Zoro # G5956991
product price:Â
$
34.19
/ea
Key Features
Size - Decimal
11/64 in - 0.1719
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-11/64
- Zoro #
- G5956991
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- Cobalt
- Decimal Equivalent
- 0.1719
- Primary Material Application
- All Materials
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Reamer Application
- Through Hole
- Primary Material Application ISO Code
- K, M, N, S
- Spiral Direction
- Right Hand
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Number of Flutes
- 6
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- 11/64 in - 0.1719
- Flute Length
- 1 1/8 in
- Reamer Size
- 11/64 in
- Shank Dia.
- 11/64 in
- Shank Size
- 0.1719"
- Size
- 11/64"
- Size- Decimal
- 11/64" (0.1719)
- Dimension Type
- Fractional Inch
- Overall Length
- 4 1/2 in
- Reamer Size - Decimal Equivalent
- 0.1719 in
- Shank Diameter
- 0.16 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.