ChuckingReamer, Spiral, 4-1/2in, 0.1855in
- Mfr # 475-0.1855
- Zoro # G5884541
product price:Â
$
31.59
/ea
Key Features
Size - Decimal
1.1855 in - 1.1855
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475-0.1855
- Zoro #
- G5884541
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Spiral Direction
- Right Hand
- Number of Flutes
- 6
- Decimal Equivalent
- 1.1855
- Shank Type
- Straight
- Primary Material Application
- All Materials
- Material
- High Speed Steel
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Reamer Application
- Through Hole
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475
Dimensions
- Size - Decimal
- 1.1855 in - 1.1855
- Flute Length
- 1 1/8 in
- Dimension Type
- Decimal inch
- Size- Decimal
- 1.1855" (1.1855)
- Overall Length
- 4 1/2 in
- Shank Dia.
- 11/64 in
- Shank Size
- 0.1805"
- Size
- 1.1855"
- Reamer Size
- 1 11/64 in
- Wire Rope Length
- 4 1/2 in
- Shank Diameter
- 0.18 in
- Reamer Size - Decimal Equivalent
- 0.1855 in
- Length
- 4 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 1 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.