ChuckingReamer, Spiral, 4-1/2in, 0.1865in
- Mfr # 1435-0.1865
- Zoro # G5940304
product price:Â
$
32.59
/ea
Key Features
Size - Decimal
0.1865 in - 0.1865
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-0.1865
- Zoro #
- G5940304
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Undersized
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- All Materials
- Reamer Application
- Through Hole
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 6
- Shank Type
- Straight
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application ISO Code
- K, M, N, S
- Decimal Equivalent
- 0.1865
- Coolant Through
- No
- Material
- Cobalt
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- 0.1865 in - 0.1865
- Flute Length
- 1 1/8 in
- Shank Size
- 0.1865"
- Size
- 0.1865"
- Overall Length
- 4 1/2 in
- Size- Decimal
- 0.1865" (0.1865)
- Dimension Type
- Decimal inch
- Shank Dia.
- 11/64 in
- Reamer Size
- 11/64 in
- Shank Diameter
- 0.18 in
- Reamer Size - Decimal Equivalent
- 0.1865 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.