ChuckingReamer, Spiral, 9-1/2in, 0.7812in
- Mfr # 1435-25/32
- Zoro # G5955266
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
25/32 in - 0.7812
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-25/32
- Zoro #
- G5955266
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Decimal Equivalent
- 0.7812
- Coolant Through
- No
- Number of Flutes
- 8
- Cutting Direction
- Right Hand
- Primary Material Application
- All Materials
- Reamer Application
- Through Hole
- Material
- Cobalt
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- Spiral Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- 25/32 in - 0.7812
- Flute Length
- 2 1/2 in
- Dimension Type
- Fractional Inch
- Size- Decimal
- 25/32" (0.7812)
- Reamer Size
- 25/32 in
- Shank Dia.
- 49/64 in
- Shank Size
- 0.7812"
- Size
- 25/32"
- Overall Length
- 9 1/2 in
- Shank Diameter
- 0.62 in
- Reamer Size - Decimal Equivalent
- 0.7812 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.