Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 10in, 0.9688in
- Mfr # 1433-31/32
- Zoro # G5977587
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
31/32 in - 0.9688
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-31/32
- Zoro #
- G5977587
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Primary Material Application ISO Code
- K, M, N, S
- Decimal Equivalent
- 0.9688
- Number of Flutes
- 8
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Coolant Through
- No
- Material
- Cobalt
- Spiral Direction
- Neutral
- Cutting Direction
- Right Hand
- Reamer Application
- Through Hole
- Primary Material Application
- All Materials
- Coolant Fed
- Non-Coolant Through
- List Number
- 1433
Dimensions
- Size - Decimal
- 31/32 in - 0.9688
- Flute Length
- 2 5/8 in
- Reamer Size
- 31/32 in
- Dimension Type
- Fractional Inch
- Shank Size
- 0.9688"
- Size- Decimal
- 31/32" (0.9688)
- Shank Dia.
- 31/32 in
- Size
- 31/32"
- Overall Length
- 10 in
- Shank Diameter
- 0.75 in
- Reamer Size - Decimal Equivalent
- 0.9688 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 31/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.