Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 11-1/2in, 1.25in
- Mfr # 1433-1-1/4
- Zoro # G5994484
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
1-1/4 in - 1.2500
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1433-1-1/4
- Zoro #
- G5994484
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 1.2500
- Spiral Direction
- Neutral
- Number of Flutes
- 10
- Primary Material Application ISO Code
- K, M, N, S
- Material
- Cobalt
- Primary Material Application
- All Materials
- Shank Type
- Straight
- Reamer Application
- Through Hole
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Coolant Fed
- Non-Coolant Through
- List Number
- 1433
Dimensions
- Size - Decimal
- 1-1/4 in - 1.2500
- Flute Length
- 3 in
- Shank Dia.
- 1 1/4 in
- Size
- 1-1/4"
- Shank Size
- 1.2500"
- Size- Decimal
- 1-1/4" (1.2500)
- Dimension Type
- Fractional Inch
- Reamer Size
- 1 1/4 in
- Overall Length
- 11 1/2 in
- Reamer Size - Decimal Equivalent
- 1.25 in
- Shank Diameter
- 1 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.