Zoro Homepage

Expansion Reamer, 9/16 in, 8 in

  • Mfr # 431-9/16

  • Zoro # G5952992


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
9/16 in - 0.5625
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-9/16
Zoro #
G5952992
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
1 1/4 in
Size
9/16"
Shank Dia.
7/16 in
Reamer Size
9/16 in
Size- Decimal
9/16" (0.5625)
Overall Length
8 in
Shank Size
0.4375"
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.5625
Number of Flutes
6
Coolant Through
No
Mode of Operation
Machine
Item
Expansion Reamer

Description

Expansion Reamer, Fractional Inch, 9/16 in, High Speed Steel, Bright (Uncoated), 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.