ExpansionReamer, 11-1/2in, 1-1/4in
Mfr # 431-1-1/4
Zoro # G5969555
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Size - Decimal
1-1/4 in - 1.2500
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431-1-1/4
Zoro #
G5969555
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1-1/4 in - 1.2500
Flute Length
1 7/8 in
Shank Size
1.0000"
Shank Dia.
1 in
Size- Decimal
1-1/4" (1.2500)
Dimension Type
Fractional Inch
Overall Length
11 1/2 in
Size
1-1/4"
Reamer Size
1 1/4 in
Details
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Decimal Equivalent
1.2500
Shank Type
Straight
Mode of Operation
Machine
Coolant Through
No
Item
Expansion Reamer
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
8
Description
Expansion Reamer, Fractional Inch, 1 1/4 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.