Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 24mm, .9449 In

  • Mfr # 302-24MM

  • Zoro # G5955494


product price: $216.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
24.00mm
Bore Dia.
15/16 in
Counterbore Type
Oversized
Pilot Dia.
61/64 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-24MM
Zoro #
G5955494
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
24.00mm
Bore Dia.
15/16 in
Pilot Dia.
61/64 in
Shank Dia.
1 in
Overall Length
8 1/2 in
Use with Screw Size
24mm
Flute Length
2"
Shank Size
1.0000"
Decimal Size
0.9449"
Size - Decimal
24.00mm - 0.9449
Oversized Increment
1/64 in

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Material
High Speed Steel
Number of Flutes
4
Flute Type
Spiral
Type
Capscrew Counterbore 24mm
Shank Type
Straight
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 24.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.