Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 6-32, 0.6320 In

  • Mfr # 303-#6

  • Zoro # G5931432


product price: $32.79
/ea

Key Features

For Screw Size
#6-32
Bore Dia.
13/64 in
Counterbore Type
Oversized
Pilot Dia.
5/32 in
Shank Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-#6
Zoro #
G5931432
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6-32
Bore Dia.
13/64 in
Pilot Dia.
5/32 in
Shank Dia.
7/32 in
Overall Length
4 5/8 in
Reamer Size
#6
Shank Size
0.2188"
Use with Screw Size
6-32, 1/32" Oversize
Flute Length
3/4"
Decimal Size
0.6320"
Size - Decimal
#6 - 0.2040
Oversized Increment
1/32 in

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Type
Capscrew Counterbore 6-32 1/32
Number of Flutes
4
Spiral Direction
Right Hand
Material
High Speed Steel
Measurement System
Wire
Finish - Machining
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight

Description

Counterbore with Built-In Pilot, High Speed Steel, #6, Wire, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.