Zoro Homepage

Taper Pin Reamer, Helical, No 3

  • Mfr # 488-3

  • Zoro # G5897385


product price: $59.39
/ea

Key Features

Overall Length
3 11/16 in
Material
High Speed Steel
Shank Dia.
15/64 in
Size
#3
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488-3
Zoro #
G5897385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Shank Dia.
15/64 in
Size
#3
Flute Length
2 5/16 in
Large End Dia.
7/32 in
Size- Decimal
#3 (0.1813)
Shank Size
0.2344"
Small End Dia.
11/64 in
For Pin Size
#3
Size - Decimal
#3 - 0.2130
Reamer Size
0.1813"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Measurement System
Wire
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.2130
Cutting Direction - Machining
Right Hand

Description

Taper Pin Reamer, Helical, Wire, 11/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.