Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, Helical, No 4

  • Mfr # 488-4

  • Zoro # G5950524


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/8 in
Material
High Speed Steel
Shank Dia.
17/64 in
Size
#4
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488-4
Zoro #
G5950524
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Shank Dia.
17/64 in
Size
#4
Flute Length
2 9/16 in
Large End Dia.
1/4 in
For Pin Size
#4
Small End Dia.
13/64 in
Size- Decimal
#4 (0.2071)
Shank Size
0.2657"
Size - Decimal
#4 - 0.2090
Reamer Size
0.2071"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Straight
Measurement System
Wire
Decimal Equivalent
0.2090
Spiral Direction
Left Hand
Cutting Direction - Machining
Right Hand

Description

Taper Pin Reamer, Helical, Wire, 13/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.