Shop All Capscrew Counterbore Reamer
Yankee
Taper Pin Reamer, Straight, #10
Mfr # 487-10
Zoro # G7548685
original price:
$152.85
12% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 9 5/16 in
- Material - Machining High Speed Steel
- Number of Flutes 8
- Size- Decimal #10 (0.5799)
Product Information
- Brand Yankee
- MFR # 487-10
- Zoro # G7548685
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 9 5/16 in |
Size- Decimal | #10 (0.5799) |
Flute Length | 6 13/16 in |
Shank Size | 0.6250" |
Size | #10 |
For Pin Size | #10 |
Large End Dia. | 23/32 in |
Small End Dia. | 37/64 in |
Size - Decimal | #10 - 0.1935 |
Details
Description
Taper Pin Reamer, Straight, Wire, 37/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- APEX TOOL GROUP Mm 8Oz Stubby Hammer (216635)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157)
- VAUGHAN 5-1/2 In. L Mini Pry Bar (222)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- Yankee Capscrew Counterbore Reamer