Zoro Homepage

100 ft. Silver Free Standing Hose Hanger

  • Mfr # HC-2KDS

  • Zoro # G916173406


product price: $66.29
/ea

Key Features

For Use With
Mounted Reels/Hangers
Width
7.3 in
Length
8 in
Height
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2KDS
Zoro #
G916173406
UPC #
33607900510
Country of Origin
Mexico

Dimensions

Width
7.3 in
Length
8 in
Height
16.2 in

Details

For Use With
Mounted Reels/Hangers
Item
Hose Reels/Hangers

Description

Fitting Coupling Material: , 100, Leader Hose Included: No, Material: Steel, Product Type: Hose Hanger, Sub Brand: , Brand Name: Yard Butler, Free Standing, Color: Silver, , Retractable: No, Maximum Hose Capacity: 100, Mounting Type: Free Standing, Hose C Sale of this product on third-party online marketplaces e.g. Amazon, eBay, Wayfair, Walmart.com is prohibited. See https://yardbutler.com/pages/authorized for details.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.