Zoro Homepage

33 in. Steel Sod Plugger Steel Handle

  • Mfr # SP-33

  • Zoro # G316251117


product price: $58.69
/ea

Key Features

Width
37 in
For Use With
Specialty Tools
Height
10 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-33
Zoro #
G316251117
UPC #
33607009534
Country of Origin
Mexico

Dimensions

Width
37 in
Height
10 in
Length
3 in

Details

Item
Handheld Sod/Turf Tools
For Use With
Specialty Tools

Description

No, , No, Brand Name: Yard Butler, Color: Black, Comfort Grip: Yes, Handle Length: , Handle Material: Steel, Handle Type: T-Handle, Head Material: Steel, , , Overall Length: 33, Product Type: Sod Plugger, Sub Brand: , No, , 4, Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.