Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 ft. Silver Free Standing Hose Reel

  • Mfr # HR-1

  • Zoro # G616173447


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Hose Reels
Width
15.8 in
Length
15 in
Height
15.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1
Zoro #
G616173447
UPC #
33607000050
Country of Origin
Mexico

Dimensions

Width
15.8 in
Length
15 in
Height
15.55 in

Details

For Use With
Portable Hose Reels
Item
Hose Reels/Hangers

Description

Fitting Coupling Material: , 75, Leader Hose Included: Yes, Material: Steel, Product Type: Hose Reel, Sub Brand: , Brand Name: Yard Butler, Free Standing, Color: Silver, , Retractable: No, Maximum Hose Capacity: 75, Mounting Type: Free Standing, Hose Capa Sale of this product on third-party online marketplaces e.g. Amazon, eBay, Wayfair, Walmart.com is prohibited. See https://yardbutler.com/pages/authorized for details.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.