Zoro Homepage

Hand Held Lawn Aerator

  • Mfr # M-7C

  • Zoro # G616251091


product price: $49.99
/ea
Sold in multiples of 2 for $99.98

Key Features

For Use With
Specialty Tools
Height
10.15 in
Length
2.05 in
Width
36.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-7C
Zoro #
G616251091
UPC #
33607009381
Country of Origin
Mexico

Dimensions

Height
10.15 in
Length
2.05 in
Width
36.65 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

Height: 37, Material: Steel, Maximum Penetration: , Product Type: Lawn Aerator, Sub Brand: , Tine Length: 4, Brand Name: Yard Butler, Wheeled: , Width: , Working Width: , Aeration Depth: 3, Aerator Type: Hand Held, Depth: , Number of Tines: 4, Tine Materi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.