Shop ANTEGO
See all product information
Create Account
13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, Turf, Black, 4 PK
- Mfr # T0104135006
- Zoro # G116020777
product price:Â
$
99.99
/pk of 4, $25.00/ea
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0104135006
- Zoro #
- G116020777
- UPC #
- 810173182546
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Tread
- Turf
- For Use With
- Lawn Mowers
- Aspect Ratio
- 0.6 IN
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 12 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.55 IN
- Overall Length
- 12 in
Description
Antego Tire & Wheel 13x5.00-6 4 Ply Turf Tires for Lawn & Garden Mower - Set of Four
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.