Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb

  • Mfr # 54051101

  • Zoro # G806614170


product price: $21.35
/ea

Key Features

Type
Pellets
For Use With
Grass
Features
Lime; Organic
Size
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54051101
Zoro #
G806614170
UPC #
742786911940
Country of Origin
China

Dimensions

Size
30 lb

Details

Type
Pellets
For Use With
Grass
Features
Lime; Organic

Description

The Oldcastle Soil Doctor Zip Lime 30 lbs. Turf Lime is ideal for the busy homeowner. You can easily spread this lawn lime with a rotary or broadcast spreader in less time than it would take to apply pulverized limestone. While balancing soil pH to help increase fertilizer effectiveness, it also adds essential nutrients to the soil to help stimulate faster growth for a greener lawn.


  • • Pelletized limestone product specially formulated from natural limestone and performance enhancers
  • • Improves fertilizer effectiveness which makes lawns greener and healthier
  • • Protects lawns from moss and bare spots caused by low ph
  • • Specially formulated with encapsulate pellet technology that synthesizes limestone with an organic acid
  • • It is fast-acting, water-soluble and safe for pets
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.