Shop YARD TUFF
See all product information
Create Account
6ft Spike Drag
- Mfr # YTF-06SDTCL
- Zoro # G423085254
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
works with
ATVs, UTVs, utility tractors
Includes
Drag, 46 Spikes
Height
5.5 in
Designed For
Multipurpose Field, Arena, Baseball Field Maintenance
For Use With
Atvs, Utvs, Utility Tractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTF-06SDTCL
- Zoro #
- G423085254
- UPC #
- 832830006026
- Country of Origin
- China
- works with
- ATVs, UTVs, utility tractors
- Includes
- Drag, 46 Spikes
- Designed For
- Multipurpose Field, Arena, Baseball Field Maintenance
- Item
- Drag
- For Use With
- Atvs, Utvs, Utility Tractors
- Material
- Steel
- Perfect For
- Leveling or Grading Fine Gravel Or Soil
- Application
- Drag
- Color
- Black
Dimensions
- Height
- 5.5 in
- Width
- 18.5 in
- working width
- 6'
- Length
- 72 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.