Shop YARD TUFF
See all product information
Create Account
Cross Drag
- Mfr # YTF-32SDTCL
- Zoro # G323085224
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Spikes
Includes 60 Spikes to Provide Optimal Leveling
For Use With
Atvs, Utvs, Utility Tractors
Includes
Drag, 60 Spikes, Tow Rope
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTF-32SDTCL
- Zoro #
- G323085224
- UPC #
- 832830006019
- Country of Origin
- Thailand
- Color
- Black
- Spikes
- Includes 60 Spikes to Provide Optimal Leveling
- For Use With
- Atvs, Utvs, Utility Tractors
- Includes
- Drag, 60 Spikes, Tow Rope
- Material
- Steel
- Application
- Drag
- Perfect For
- Field, Arena, And Baseball Field Maintenance
- Item
- Drag
Dimensions
- Height
- 12 in
- Length
- 44.25 in
- Width
- 27.5 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.