YTF-MRB Lawn Mower Display & Storage Rack

  • Mfr # YTF-MRB
  • Zoro # G004111570
product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YTF-MRB
Zoro #
G004111570
UPC #
732393003688
Country of Origin
China

Description

This lawn Mower display and storage rack is built from heavy duty steel with a powder coated finish. Great for use in the garage or shop to get your lawn mower up and out of the way. Holds 3 mowers. For store owners this is a great way to display your products. Can be disassembled to fit into tight spaces for storage.

Specifications
  • Dimension: 34" H x 54" W x 34" L
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews