22 Mower Bagging Blade
- Mfr # AB2212D
- Zoro # G324155537
product price:Â
$
60.99
/ea
Key Features
Compatible Mower
EGO Power+ 22 in Super Mowers, LM2236SP, LM2240SP
Center Hole Diameter
0.66 in
Length
22 in
Blade Type
High-Lift
Width
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB2212D
- Zoro #
- G324155537
- UPC #
- 195532103012
- Country of Origin
- China
Dimensions
- Center Hole Diameter
- 0.66 in
- Length
- 22 in
- Width
- 6 1/8 in
Details
- Item
- Lawn Mower Blade
- Compatible Mower
- EGO Power+ 22 in Super Mowers, LM2236SP, LM2240SP
- Blade Type
- High-Lift
Description
Lawn Mower Blade, Compatible Mower EGO Power+ 22 in Super Mowers, LM2236SP, LM2240SP, Blade Type High-Lift, Center Hole Diameter 0.66 in, Width 6 1/8 in, Length 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.