This item is Discontinued.

Yardgard Yard Gard, 4 ft.x50 ft., 16 ga., Grn Vinyl 308352B

Yard Gard, 4 ft.x50 ft., 16 ga., Grn Vinyl (Discontinued)

  • Mfr # 308352B
  • Zoro # G8857429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308352B
Zoro #
G8857429
UPC #
099713031364
Country of Origin
China

Dimensions

Width
50 ft

Details

Color
Green
Material
Vinyl
Item
Yard Gard
Gauge
19

Description

Yard Gard, Color Green, Gauge 19, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.