Shop YEALINK
See all product information
Create Account
1208643 Teams Std DECT Wireless Headset
- Mfr # WH62-DUAL-Portable-Teams
- Zoro # G809851169
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Features
LED Indicator, Cordless Advanced Technology-internet and quality (CAT-iq), Crystal Sound Technology, Plug and Play, Microphone Mute, Optima Audio Experience, Busylight, Flip to Mute, Acoustic Shield Technology, Volume Limiter, Ergonomic Design, Wideband Audio, Comfortable, Multipoint, Lightweight
Includes
WDD60 Dongle, USB Charging Cable
Application
Voice Call, PC, Office, Video Conferencing, Business, Home
Color
Black
Connectivity Technology
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH62-DUAL-Portable-Teams
- Zoro #
- G809851169
- UPC #
- 841885109545
- Country of Origin
- China
Dimensions
- Driver Size
- 1.10 in
Details
- Features
- LED Indicator, Cordless Advanced Technology-internet and quality (CAT-iq), Crystal Sound Technology, Plug and Play, Microphone Mute, Optima Audio Experience, Busylight, Flip to Mute, Acoustic Shield Technology, Volume Limiter, Ergonomic Design, Wideband Audio, Comfortable, Multipoint, Lightweight
- Includes
- WDD60 Dongle, USB Charging Cable
- Application
- Voice Call, PC, Office, Video Conferencing, Business, Home
- Color
- Black
- Connectivity Technology
- Wireless
- Sound Mode
- Stereo
- Impedance
- 32 Ohm
- Earpiece Type
- Binaural
- Wireless Operating Distance
- 393.7 ft
- Max. Frequency Response
- 20 kHz
- Min. Frequency Response
- 20 Hz
- Ear Cushion Material
- Leather
- Microphone Technology
- Electret Condenser, MEMS Technology
- Item
- Headset
- Microphone Design
- Boom
- Wireless Technology
- DECT CAT-iq
- Microsoft Teams Certification
- Yes
- Earpiece Design
- Over-the-head
Description
Yealink Acoustic Shield Technology- Supports busylight- Teams Business compatible- Talking Time up to 10h Mono/13h Dual- Wireless range up to 120m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.