1208667
Mfr # BH70 DUAL TEAMS USB-C
Zoro # G821708212
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Batteries Required
Yes
Driver Size
1.38"
Microphone Design
Boom
Zoom Certification
Yes
Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH70 DUAL TEAMS USB-C
Zoro #
G821708212
UPC #
841885121202
Country of Origin
China
Dimensions
Driver Size
1.38"
Details
Batteries Required
Yes
Microphone Design
Boom
Zoom Certification
Yes
Item
Headset
Host Interface
USB Type C
Features
Ergonomic Design, Comfortable, Noise Reduction, Durable, Lightweight
Battery Talk Time
35 Hour
Connectivity Technology
Wireless
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Wireless Operating Distance
164 ft
Microphone Technology
Noise Cancelling
Sound Mode
Stereo
Noise Canceling
Yes
Earpiece Design
Over-the-head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.