1300061
Mfr # WF50
Zoro # G521703173
product price: $53.75
/eaKey Features
Width
1.1 in
Includes
Wi-Fi USB Dongle WF50, User Guide
Host Interface
USB
Depth
2 in
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF50
Zoro #
G521703173
UPC #
841885104571
Country of Origin
China
Dimensions
Width
1.1 in
Depth
2 in
Height
0.3 in
Details
Includes
Wi-Fi USB Dongle WF50, User Guide
Item
Wi-Fi Adapter
Host Interface
USB
Form Factor
External
Device Supported
IP Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.