
(1302025) IP Phone
Mfr # 1302025
Zoro # G014816670
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Caller ID
Yes
Color
Black, Classic Gray
Green Environmental Attribute
Environmentally Friendly
Mounting
Wall, Desktop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1302025
Zoro #
G014816670
UPC #
841885107305
Country of Origin
China
Details
Speakerphone
Yes
Caller ID
Yes
Color
Black, Classic Gray
Green Environmental Attribute
Environmentally Friendly
Item
IP Phone
Mounting
Wall, Desktop
Wireless Technology
DECT, Bluetooth
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Cordless
Includes
W70B Base Station, Base Stand, Charger Cradle, (2) Power Adapters, Ethernet Cable, Rechargeable Battery, Decorative Cover, Quick Start Guide
Number of Network (RJ-45) Ports
1
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Package Contents
W59R Handset with Belt Clip, W70B Base Station, Base Stand, Charger Cradle, 2 x Power Adapters, Ethernet Cable, Rechargeable Battery, Decorative Cover, Quick Start Guide
Environmentally Friendly
Yes
Mount Type
Desktop, Wall Mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.