Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1308044

  • Mfr # UH34 DUAL UC

  • Zoro # G521704309


product price: $53.15
/ea

Key Features

Features
Comfortable, ActiveProtection, Microphone Mute, Bendable Microphone, Lightweight, LED Indicator, Unified Communication, Ergonomic Design, Plug and Play
Earpiece Type
Binaural
Microphone Technology
Uni-directional, Condenser, Noise Cancelling, Electret
Maximum Frequency
20 kHz
Host Interface
USB Type C, Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH34 DUAL UC
Zoro #
G521704309
UPC #
841885104960
Country of Origin
China

Dimensions

Driver Size
1.10"
Cable Length
3.94 ft

Details

Features
Comfortable, ActiveProtection, Microphone Mute, Bendable Microphone, Lightweight, LED Indicator, Unified Communication, Ergonomic Design, Plug and Play
Earpiece Type
Binaural
Microphone Technology
Uni-directional, Condenser, Noise Cancelling, Electret
Maximum Frequency
20 kHz
Host Interface
USB Type C, Mini-phone (3.5mm)
Connectivity Technology
Wired
Microphone Design
Boom
Item
Headset
Minimum Frequency Response
20 Hz
Compatibility
PC, IP Phones
Sound Mode
Stereo
Integrated Microphone
Yes
Mount Type
Ear-cup
Impedance
32 Ohm
Ear Cushion Material
Leather
Earpiece Design
Over-the-head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.