Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1308166

  • Mfr # UH35 MONO UC USB-C/A

  • Zoro # G721707773


product price: $51.89
/ea

Key Features

Minimum Frequency Response
20 Hz
Driver Size
1.38"
Sound Mode
Mono
Impedance
32 Ohm
Number of Microphones
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH35 MONO UC USB-C/A
Zoro #
G721707773
UPC #
841885124845
Country of Origin
China

Dimensions

Driver Size
1.38"
Height
8.5"
Depth
5.9"
Width
2.1"
Cable Length
4.92 ft

Details

Minimum Frequency Response
20 Hz
Sound Mode
Mono
Impedance
32 Ohm
Number of Microphones
2
Connectivity Technology
Wired
Ear Cushion Material
Foam, Leather, Memory Foam
Includes
USB Wired Headset Carrying Case Quick Start Guide
Microphone Technology
Electret Condenser, Noise Cancelling
Adjustable Microphone
Yes
Item
Headset
Microphone Design
Boom
Earpiece Type
Monaural
Operating System Platform
macOS, Windows
Features
Passive Noise Cancellation, Robust, Microphone Mute, Unified Communication, Acoustic Shield Technology, LED Indicator, Plug and Play, Comfortable, Noise Isolation, Wideband Audio, Bendable Microphone, Ergonomic Design, ActiveProtection, Equalizer, Reinforced, Busylight, Lightweight
Maximum Frequency
20 kHz
Noise Canceling
Yes
Compatibility
Yealink IP Phones: T41S T42S T46S T48S T42U T43U T46U T48U T53 T53W T54W T57W T58 T58W VP59 T41S T42S T46S T48S
Host Interface
USB Type A, USB Type C
Earpiece Design
Over-the-head
Earpiece Controls
Reject Call, Call/Answer/End, Hold, Volume

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.