1X MINI-PC WITH INTEL ULTRA5 AI CPU; 1X WALL BRACKET; 1X POWER ADAPTER; 3X 1.8M

  • Mfr # 1306064

  • Zoro # G822446588


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Graphics Modes (Live)
4K UHD
Number Of Ethernet Ports
1
Color
Black
USB
Yes
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306064
Zoro #
G822446588
UPC #
841885129956
Country of Origin
China

Dimensions

Height
1.9 in
Width
7.4 in

Details

Graphics Modes (Live)
4K UHD
Number Of Ethernet Ports
1
Color
Black
USB
Yes
Product Line
MCore 4
Operating System
Windows 11 IoT Enterprise (64-bit), Windows 11 IoT Enterprise
Form Factor
Wall Mountable
Maximum Video Resolution (Live)
3840 x 2160
Number of HDMI Inputs
1
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
HDMI In
Yes
Power Source
Power Adapter
Network (RJ-45)
Yes
Features
Trusted Platform Module 2.0, Security Slot
Number of HDMI Outputs
3
HDMI Out
Yes
Wireless LAN
Yes
Includes
1 x MCore 41 x Power Supply1 x Wall Mount1 x HDMI 2.1 Cable2 x HDMI 2.0 Cable1 x Quick Start Guide
Network Standard
10/100/1000Base-T
Item
Video Conference Equipment

Description

HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.